Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 7/16"-14, Steel, PK200
- Mfr # HCI504304000-200P
- Zoro # G723559622
product price:Â
$
145.99
/pk of 200, $0.73/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
Thread Fit
2A
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504304000-200P
- Zoro #
- G723559622
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Fastener Length
- 4 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.