HHCS, 4-1/4", 3/8"-16, Steel, PK225
- Mfr # HCI50370425-225P
- Zoro # G623558275
product price:Â
$
157.99
/pk of 225, $0.70/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Material
Steel
Thread Direction
Right Hand
Minimum Thread Length
1 in
Head Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370425-225P
- Zoro #
- G623558275
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Dimensions
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Fastener Length
- 4 1/4 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.