HHCS, 4", 5/16"-18, Steel, PK400
- Mfr # HCI503104000-400P
- Zoro # G623558060
product price:Â
$
151.99
/pk of 400, $0.38/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503104000-400P
- Zoro #
- G623558060
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Fastener Length
- 4 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.