Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 5/16"-18, Steel, PK400
- Mfr # HCI80310400-400P
- Zoro # G223557661
product price:Â
$
133.99
/pk of 400, $0.33/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC35
Thread Size
5/16"-18
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310400-400P
- Zoro #
- G223557661
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Washer
- No
- System of Measurement
- Inch
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.