Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 5/16"-18, Steel, PK1650
- Mfr # HCI80310075-1650P
- Zoro # G523558887
product price:Â
$
221.99
/pk of 1650, $0.13/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310075-1650P
- Zoro #
- G523558887
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.