HHCS, 7/8", 5/16"-18, Steel, PK1500
- Mfr # HCI80310087-1500P
- Zoro # G323557592
product price:Â
$
167.99
/pk of 1500, $0.11/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
5/16"-18
Tensile Strength
150,000 psi
Includes Washer
No
Rockwell Hardness
HRC35
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310087-1500P
- Zoro #
- G323557592
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.