Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/16"-14, Steel, PK150
- Mfr # HCI50430550-150P
- Zoro # G523558559
product price:Â
$
346.99
/pk of 150, $2.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Material
Steel
Manufacturer Location
Globally Sourced
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430550-150P
- Zoro #
- G523558559
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Fastener Length
- 5 1/2 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.