HHCS, 4", 9/16"-12, Steel, PK100
- Mfr # HCI80560400-100P
- Zoro # G123557860
product price:Â
$
137.99
/pk of 100, $1.38/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Size
9/16"-12
Thread Fit
2A
Finish
Plain
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80560400-100P
- Zoro #
- G123557860
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Thread Size
- 9/16"-12
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Minimum Thread Length
- 1 3/8 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Plain
- System of Measurement
- Inch
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Material
- Steel
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.