Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI80500550-100P
- Zoro # G123558188
product price:Â
$
171.99
/pk of 100, $1.72/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Thread Fit
2A
Finish
Plain
Minimum Thread Length
1 1/4 in
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500550-100P
- Zoro #
- G123558188
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Head Height
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.