Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 5/8"-11, Steel, PK55
- Mfr # HCI80620750-055P
- Zoro # G323558452
product price:Â
$
152.99
/pk of 55, $2.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
25/64 in
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Drive Type
External Hex
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620750-055P
- Zoro #
- G323558452
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.