Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 7/16"-14, Steel, PK150
- Mfr # HCI50430500-150P
- Zoro # G023558134
product price:Â
$
144.99
/pk of 150, $0.97/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Thread Fit
2A
Thread Type
Coarse
Includes Nut
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430500-150P
- Zoro #
- G023558134
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Nut
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Fastener Length
- 5 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.