Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/16"-14, Steel, PK150
- Mfr # HCI80430550-150P
- Zoro # G523557859
product price:Â
$
188.99
/pk of 150, $1.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
9/32 in
Finish
Plain
Thread Fit
2A
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430550-150P
- Zoro #
- G523557859
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.