Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 7/16"-14, Steel, PK275
- Mfr # HCI80430300-275P
- Zoro # G023557649
product price:Â
$
200.99
/pk of 275, $0.73/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Material
Steel
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430300-275P
- Zoro #
- G023557649
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.