Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 5/8"-11, Steel, PK150
- Mfr # HCI506202250-150P
- Zoro # G323559374
product price:Â
$
140.99
/pk of 150, $0.94/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Minimum Thread Length
1 1/2 in
Material
Steel
Thread Direction
Right Hand
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506202250-150P
- Zoro #
- G323559374
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 2 1/4 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.