Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 9/16"-12, Steel, PK100
- Mfr # HCI505605000-100P
- Zoro # G323559817
product price:Â
$
334.99
/pk of 100, $3.35/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
23/64 in
System of Measurement
Inch
Thread Direction
Right Hand
Includes Nut
No
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505605000-100P
- Zoro #
- G323559817
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Fastener Length
- 5 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.