Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 7/8"-9, Steel, PK25
- Mfr # HCI808708501-025P
- Zoro # G223558316
product price:Â
$
222.99
/pk of 25, $8.92/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Includes Nut
No
Includes Washer
No
Tensile Strength
150,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808708501-025P
- Zoro #
- G223558316
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.