Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 7/16"-14, Steel, PK125
- Mfr # HCI80430600-125P
- Zoro # G123558102
product price:Â
$
106.99
/pk of 125, $0.86/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 1/8 in
Finish
Plain
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80430600-125P
- Zoro #
- G123558102
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Fit
- 2A
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.