Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 7/16"-14, Steel, PK450
- Mfr # HCI80430175-450P
- Zoro # G123559567
product price:Â
$
165.99
/pk of 450, $0.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
7/16"-14
System of Measurement
Inch
Thread Style
Partially Threaded
Material Quality Standards
ASME: B18.2.1
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430175-450P
- Zoro #
- G123559567
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Includes Washer
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.