HHCS, 7-1/2", 3/8"-16, Steel, PK150
- Mfr # HCI503707500-150P
- Zoro # G923558036
product price:Â
$
168.99
/pk of 150, $1.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Height
15/64 in
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503707500-150P
- Zoro #
- G923558036
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Fastener Length
- 7 1/2 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Fit
- 2A
- Material
- Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.