Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 5/16"-18, Steel, PK800
- Mfr # HCI80310200-800P
- Zoro # G823557474
product price:Â
$
198.99
/pk of 800, $0.25/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Head Width
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310200-800P
- Zoro #
- G823557474
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Includes Washer
- No
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.