Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI50750850-030P
- Zoro # G923560206
product price:Â
$
166.99
/pk of 30, $5.57/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Minimum Thread Length
1 3/4 in
Finish
Plain
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750850-030P
- Zoro #
- G923560206
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 8 1/2 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.