High Visibility Vest, Class 2, L, Lime
Mfr # S3010/L
Zoro # G4852425
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S3010/L
Zoro #
G4852425
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
44 in to 46 in
Vest Size
L
Length
31 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snaps
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Left and Right Chest Mic Tabs with Large Upper Back Pouch
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Number of Outside Pockets
5
Total Number of Pockets
5
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Vest Features
Dual Mic Tab
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 5, Number of Pockets with Closure 5, Features Left and Right Chest Mic Tabs with Large Upper Back Pouch, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.