Hndl Nt, Znc, Irn, 1/2"-13, Grade 2
- Mfr # 2-GH0-510674
- Zoro # G222413555
product price:Â
$
4.15
/ea
Key Features
Material
Ductile Iron
Wire Rope Length
4.5 in
For Screw Size
1/2 in
Thread Direction
Right Hand
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-GH0-510674
- Zoro #
- G222413555
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Ductile Iron
- Thread Direction
- Right Hand
- Item
- Handle Nut
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Rockwell Hardness
- HB 82-92
- System of Measurement
- Inch
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- Wire Rope Length
- 4.5 in
- For Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Outside Diameter
- 1 1/4 in
- Overall Length
- 4.5 in
- Length
- 4.5 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.