Shop ZORO SELECT
See all product information
Create Account
Hndl Nt, Znc, Irn, 1/4"-20, Grade 2
- Mfr # 2-CD0-510670
- Zoro # G222414200
product price:Â
$
2.99
/ea
Key Features
Material
Ductile Iron
Rockwell Hardness
HB 82-92
Wire Rope Length
3.75 in
Thread Size
1/4"-20
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-CD0-510670
- Zoro #
- G222414200
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Ductile Iron
- Item
- Handle Nut
- Rockwell Hardness
- HB 82-92
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Thread Direction
- Right Hand
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- Wire Rope Length
- 3.75 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Outside Diameter
- 15/16 in
- Overall Length
- 3.75 in
- Length
- 3.75 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.