Zoro Select
Horizontal Glove Dispenser, Clr, 144 Glove
- Zoro #: G4049674
- Mfr #: 3RZT4
Hover or click to zoom Tap to zoom
Key Features
- Item: Bulk Glove Dispenser
- Dispenser Contains: Bulk Gloves
- Color: Clear
- Dispenser Orientation: Horizontal
- Depth: 4 1/2 in
- Material: PETG Plastic
- Dispenser Layout: 2 Compartments
- Mount Location: Wall
$65.54
Subtotal: $65.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #3RZT4
- Zoro #G4049674
- Country of OriginUnited States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 1/2 in |
Width | 13 1/4 in |
Height | 7 in |
Dimensions | 7 in H x 13-1/4 in W x 4-1/2 in D |
Details
Item | Bulk Glove Dispenser |
Dispenser Contains | Bulk Gloves |
Color | Clear |
Dispenser Orientation | Horizontal |
Material | PETG Plastic |
Dispenser Layout | 2 Compartments |
Mount Location | Wall |
Fill Direction | Top Load |
Mounts On | Wall, Under Cabinet or Tabletop |
Holds | (144) Gloves |
Industry Type | Healthcare |
Holder Mount Location | Wall |
Description
Bulk Glove Dispenser, Dimensions 7 in H x 13-1/4 in W x 4-1/2 in D, Dispenser Layout 2 Compartments, FDA Compliant Yes, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Bulk Gloves, Color Clear, Depth 4 1/2 in, Height 7 in, Material PETG Plastic, Width 13 1/4 in, Holder Mount Location Wall
Reviews of Zoro Select #3RZT4
Explore more
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes 6GKZ8
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes 6GKY7
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes 3RZT2
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes 6GLA6
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box 6GLA3
- ZORO SELECT Multi Use Dispenser, Acrylic, Finger Cot 3RZR9
- CLINTON Single Horizontal Wire Glove Box Holder G-1000
- BOWMAN DISPENSERS Protection System Isolation Bundle BD615-0012
- BOWMAN DISPENSERS Protection System Isolation Bundle BD625-0012
- OEMTOOLS Magnetic Glove Dispenser 24945
- ALPINE INDUSTRIES Quadruple Box Wire Wall Mount Glove Dispenser, Black, PK3 ALP485-05-BLA-3pk
- Zoro Select Gloves & Hand Protection