Hose Bibb, MPT, 3/4 in., T-Handle
Mfr # 103-004NL
Zoro # G6083567
product price: $12.75
/eaKey Features
Inlet Type
MNPT
Inlet Size
3/4 in
Handle Type
Tee
Handle Material
Zinc
Design
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-004NL
Zoro #
G6083567
UPC #
032888132344
Country of Origin
China
Dimensions
Inlet Size
3/4 in
Overall Length
3 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Overall Height
2 1/2 in
Description
Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Zinc, Handle Type Tee, ANSI B1.20.1, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.