Inch Aluminum Flat Bars

  • Mfr # AF6061/11750-96
  • Zoro # G823353458
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No Certificates Included
Shape
Flat
Standards
AMSQQA200/8
System of Measurement
Inch
Wire Rope Length
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/11750-96
Zoro #
G823353458
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
96 in
Overall Width
1 3/4 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness
1 in
Overall Length
96 in
Length
96 in

Details

Includes Material Certificate
No Certificates Included
Shape
Flat
Standards
AMSQQA200/8
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.010 in
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
Item
Aluminum Flat Bar
Material
Aluminum
Temper
T6511
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 1 3/4 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews