Inch Aluminum Flat Bars
- Mfr # AF6061/12-60
- Zoro # G623359575
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Length Tolerance
+/-0.125 in
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/12-60
- Zoro #
- G623359575
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Thickness Tolerance
- +/-0.010 in
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Yield Strength
- 40,000 psi
- Temper
- T6511
- System of Measurement
- Inch
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 2 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 60 in
- Thickness
- 1 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.