Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1251500-84
- Zoro # G423353032
product price:Â
$
31.19
/ea
Key Features
Material
Aluminum
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Width Tolerance
+/-0.125 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1251500-84
- Zoro #
- G423353032
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Item
- Aluminum Flat Bar
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Temper
- T6511
- Standards
- AMSQQA200/8
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Thickness Tolerance
- +/-0.010 in
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 84 in
- Thickness
- 0.125 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.