Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1251500-96
- Zoro # G223360018
product price:Â
$
37.59
/ea
Key Features
Yield Strength
40,000 psi
Thickness
0.125 in
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1251500-96
- Zoro #
- G223360018
- UPC #
- -
- Country of Origin
- Multiple
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Item
- Aluminum Flat Bar
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Standards
- AMSQQA200/8
- Heat Treatment
- No Heat Treatment
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 96 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.