Aluminum Hex Bar, 12 ft L, 43 ksi
- Mfr # 7977_144_0
- Zoro # G416496333
product price:Â
$
20.39
/ea
Key Features
Maximum Temperature
1,190 Degrees F
Elongation
15 %
Material Grade
2011
Standards
ASTM-B211, REACH, RoHS
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7977_144_0
- Zoro #
- G416496333
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 12 ft
- Width Tolerance
- +/-0.002 in
- Overall Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Aluminum Hex Bar
- Maximum Temperature
- 1,190 Degrees F
- Elongation
- 15 %
- Material Grade
- 2011
- Standards
- ASTM-B211, REACH, RoHS
- System of Measurement
- Inch
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 55 ksi
- Temper
- T3
- Yield Strength
- 43 ksi
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Shape
- Hexagon
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 60 HRB
- Material
- Aluminum
- Includes Material Certificate
- Material Test Report
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.