Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/13-144
  • Zoro # G023353586

product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Heat Treatment
No Heat Treatment
Width Tolerance
+/-0.125 in
Mechanical Finish
Mill
Thickness Tolerance
+/-0.010 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/13-144
Zoro #
G023353586
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
3 in
Wire Rope Length
144 in
Length Tolerance
+/-0.125 in
Thickness
1 in
Overall Length
144 in
Length
144 in

Details

Material
Aluminum
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Item
Aluminum Flat Bar
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Temper
T6511
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Flat
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.