Inch Aluminum Flat Bars

  • Mfr # AF6061/17503-96
  • Zoro # G223357728
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Standards
AMSQQA200/8
Wire Rope Length
96 in
Overall Width
3 in
Thickness
1.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/17503-96
Zoro #
G223357728
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
96 in
Overall Width
3 in
Thickness
1.75 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
96 in
Length
96 in

Details

Heat Treatable
Heat Treatable
Standards
AMSQQA200/8
System of Measurement
Inch
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Item
Aluminum Flat Bar
Shape
Flat
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Temper
T6511
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.010 in
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews