Inch Aluminum Flat Bars

  • Mfr # AF6061/250750-96
  • Zoro # G823359306
product price: 
$
39.99
/ea

Key Features

Length Tolerance
+/-0.125 in
Temper
T6511
Thickness Tolerance
+/-0.010 in
Heat Treatment
No Heat Treatment
Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/250750-96
Zoro #
G823359306
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Wire Rope Length
96 in
Overall Width
3/4 in
Overall Length
96 in
Length
96 in

Details

Temper
T6511
Thickness Tolerance
+/-0.010 in
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Standards
AMSQQA200/8
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
Material
Aluminum
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Fabrication
Cold Drawn
Shape
Flat
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews