Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/37512-24
- Zoro # G423361433
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Thickness
0.375 in
Brinell Hardness
95 BHN
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/37512-24
- Zoro #
- G423361433
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Plate
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Yield Strength
- 40,000 psi
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.01 in
- Shape
- Plate
- Standards
- ASTM B632
- Maximum Temperature
- 1,205 Degrees F
- Coating
- Plain
- Temper
- T6
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.