Inch Aluminum Flat Bars

  • Mfr # AF6061/3752500-84
  • Zoro # G423356705
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
No Heat Treatment
Thickness
0.375 in
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Standards
AMSQQA200/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3752500-84
Zoro #
G423356705
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Width
2 1/2 in
Wire Rope Length
84 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
84 in
Length
84 in

Details

Heat Treatment
No Heat Treatment
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Standards
AMSQQA200/8
Item
Aluminum Flat Bar
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Shape
Flat
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
System of Measurement
Inch
Temper
T6511
Fabrication
Cold Drawn
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews