Inch Aluminum Flat Bars

  • Mfr # AF6061/3756-132
  • Zoro # G523357589
product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Overall Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3756-132
Zoro #
G523357589
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Length Tolerance
+/-0.125 in
Wire Rope Length
132 in
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Overall Length
132 in
Length
132 in

Details

Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Includes Material Certificate
No Certificates Included
Standards
AMSQQA200/8
Fabrication
Cold Drawn
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Shape
Flat
Item
Aluminum Flat Bar
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Temper
T6511
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews