Inch Aluminum Flat Bars
- Mfr # AF6061/375750-60
- Zoro # G823352710
product price:Â
$
36.39
/ea
Key Features
Length Tolerance
+/-0.125 in
Temper
T6511
Wire Rope Length
60 in
Width Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/375750-60
- Zoro #
- G823352710
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6511
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Thickness Tolerance
- +/-0.010 in
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 60 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.375 in
- Overall Width
- 3/4 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.