Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-12
  • Zoro # G623352859
product price: 
$
58.19
/ea

Key Features

Coating
Plain
Shape
Plate
Thickness
0.375 in
Maximum Temperature
1,205 Degrees F
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-12
Zoro #
G623352859
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Width
8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Coating
Plain
Shape
Plate
Item
Aluminum Plate
Maximum Temperature
1,205 Degrees F
Material
Aluminum
Temper
T6
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
ASTM B632
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.01 in
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews