Inch Aluminum Flat Bars
- Mfr # AF6061/6252500-120
- Zoro # G623360366
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.010 in
Shape
Flat
Overall Width
2 1/2 in
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/6252500-120
- Zoro #
- G623360366
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.010 in
- Shape
- Flat
- Tensile Strength
- 45,000 psi
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Yield Strength
- 40,000 psi
- Standards
- AMSQQA200/8
- Material
- Aluminum
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Item
- Aluminum Flat Bar
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 2 1/2 in
- Thickness
- 0.625 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.