Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/6252500-84
  • Zoro # G623353221

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/6252500-84
Zoro #
G623353221
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 1/2 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.625 in
Wire Rope Length
84 in
Overall Length
84 in
Length
84 in

Details

Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Mechanical Finish
Mill
Material
Aluminum
Includes Material Certificate
No Certificates Included
Shape
Flat
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Maximum Temperature
1,205 Degrees F
Standards
AMSQQA200/8
Temper
T6511
Thickness Tolerance
+/-0.010 in
Tensile Strength
45,000 psi
System of Measurement
Inch
Item
Aluminum Flat Bar
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.