Inch Aluminum Flat Bars

  • Mfr # AF6061/6254-108
  • Zoro # G423359041
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/6254-108
Zoro #
G423359041
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Thickness
0.625 in
Length Tolerance
+/-0.125 in
Wire Rope Length
108 in
Width Tolerance
+/-0.125 in
Overall Length
108 in
Length
108 in

Details

Item
Aluminum Flat Bar
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Temper
T6511
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Shape
Flat
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews