Shop All Tags
Zoro Select
InspectionRecordLabel, 3in W x 5in H, PK25
Mfr # 36RE97
Zoro # G9987083
product price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Height 5 in
- Width 3 in
- Language English
Product Information
- Brand Zoro Select
- MFR # 36RE97
- Zoro # G9987083
- Country of Origin China
- Category Tags
Dimensions
Height | 5 in |
Width | 3 in |
Label Width | 3 in |
Label Height | 5 in |
Details
Description
Inspection Record Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5 in, Label Material Paper, Label Shape Rectangle, Label Width 3 in, Language English, Number of Labels Not Applicable, Package Type Bag, Preprinted Images Not Applicable, Preprinted Legend Equipment ID___Location___Date___By___Remarks___Do Not Remove Tag, Product Type Inspection Label, Subject Matter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- CONDOR Antistatic Gloves, 2XL, Nylon/Carbon, PK12 (19L037)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Met, PK10 (4ZH14)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- Zoro Select Tags