Shop All Tags
Zoro Select
Inspection Record Tag, Fire Ext, 3inH, PK10
Mfr # 35TJ49
Zoro # G9394761
product price: $34.19
/pk 10, $3.42/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3 in
- Width 2 1/4 in
- Tag Shape Rectangle
- Legend/Background Color Black on Silver
Product Information
- Brand Zoro Select
- MFR # 35TJ49
- Zoro # G9394761
- UPC # 754473193232
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 3 in |
Width | 2 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Fire Extinguisher Inspection Record, Height 3 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Fire Extinguisher Inspection Record.....(2020-2023)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 13W, Gry, PR (N1343 13W)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41318)
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- Zoro Select Tags