Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55462.025.0001

  • Zoro # G5595335


product price: $6.19
/pk 50, $0.12/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/4 in
Outside Diameter
0.46 in
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55462.025.0001
Zoro #
G5595335
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.46 in
Minimum Thickness
1/64 in
Maximum Thickness
0.023 in
Inside Diameter
0.256 in
Outside Diameter - Minimum
29/64 in
Outside Diameter - Maximum
31/64 in
Minimum Inside Diameter
1/4 in
Inside Diameter - Maximum
17/64 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Type A
Thickness Tolerance
+/-0.0025
Rockwell Hardness
HRB88
Color
Silver
RoHS Compliant
RoHS Compliant
Minimum Temperature
-40 Degrees F
Pack Size
Small Pack
Maximum Temperature
950 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J405 316
Made in North America
Not Made in North America
Lock Washer Type
Internal Tooth Lock
REACH Compliant
REACH Compliant
Removable
Removable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Nonmagnetic, Salt Water-Resistant, Solvent-Resistant
Dimensional Standards
ASME B18.21.1
Hardness
88 HRB

Description

Lock Washer, Internal Tooth, Type A, 316 Stainless Steel, Fits Bolt Sizes 1/4 In., Inside Dia. 0.256 In., Outside Dia. 0.460 In., Thickness 0.023 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.