Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37320.075.0001

  • Zoro # G0415530


product price: $15.79
/pk 10, $1.58/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1.24 in
Minimum Thickness
1/16 in
Maximum Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37320.075.0001
Zoro #
G0415530
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.24 in
Minimum Thickness
1/16 in
Maximum Thickness
0.07 in
Inside Diameter
0.768 in
Minimum Inside Diameter
49/64 in
Outside Diameter - Minimum
1 15/64 in
Outside Diameter - Maximum
1 17/64 in
Inside Diameter - Maximum
51/64 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Type A
Rockwell Hardness
C40 to C50
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Washer Type
Heavy

Description

Lock Washer, Internal Tooth, Type A, Steel, Finish Plain, Fits Bolt Sizes 3/4 In., 3/4 In., Inside Dia. 0.768 In., Outside Dia. 1.24 In., Thickness 0.07 In., Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products