Internal Tooth Lock Washer, For Screw Size M5.1 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37480.051.0001

  • Zoro # G2893226


product price:  $3.15
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
9 mm
Maximum Thickness
0.5 mm
Standards
DIN 6798 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37480.051.0001
Zoro #
G2893226
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5.1
Outside Diameter
9 mm
Maximum Thickness
0.5 mm
Inside Diameter
5.1 mm
Inside Diameter - Maximum
5.1 mm
Outside Diameter - Maximum
9 mm

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Internal Tooth (Closed Perimeter)
Rockwell Hardness
C38 to C46
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
DIN 6798 J
Washer Type
Internal Regular
Hardness
38 HRC

Description

Lock Washer, Internal Tooth, Closed Perimeter, Steel, Finish Zinc, Fits Bolt Sizes M5.1, Inside Dia. 5.1mm, Outside Dia. 9mm, Thickness 0.5mm, Rockwell Hardness C38 to C46, Meets/Exceeds D6798J, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products