
Internal Tooth Lock Washer, For Screw Size M8 Spring Steel, Black Oxide and Oil Finish, 3000 PK
Mfr # M8D6797JB
Zoro # G8539178
product price: $156.99
/pk 3000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Black Oxide and Oil
Outside Diameter
14.75 mm
Maximum Thickness
1.6 mm
Standards
DIN 6797J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M8D6797JB
Zoro #
G8539178
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M8
Outside Diameter
14.75 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.51 mm
Details
Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Black Oxide and Oil
Standards
DIN 6797J
System of Measurement
Metric
Rockwell Hardness
Vickers 350-425 HV
Description
Washer Assortments,M8 DIN6797J,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.