Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1742
Zoro # G424480140
product price:Â
$
50.19
/ea
Key Features
Coupling Size
1 1/2 in
Standards
A-A-59326
Socket Inside Diameter
2 1/8 in
Max. Working Pressure @ 70 F
250 psi
Body Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1742
- Zoro #
- G424480140
- UPC #
- 197666277003
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Iron
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Male NPT
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type B, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1 1/2 In.-11 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.