Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
- Mfr # BULK-CGF-1745
- Zoro # G924782027
product price:Â
$
57.09
/ea
Key Features
Hose Fitting Size
2 in
Body Material
Iron
Connection Type
Coupler x Hose Barb
Max. Working Pressure @ 70 F
250 psi
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1745
- Zoro #
- G924782027
- UPC #
- 197666277034
- Country of Origin
- United States
- Body Material
- Iron
- Connection Type
- Coupler x Hose Barb
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Item
- Iron Cam and Groove Fitting
- Gasket Material
- Nitrile
- For Hose I.D.
- 2 in
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable